
Brake Rotor / Uv Coated, 08.B271.11
Mfr # 08.B271.11
Zoro # G4458101
product price: $65.99
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
90 mm
Includes
Fixing Screws
Material
Grey Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08.B271.11
Zoro #
G4458101
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
90 mm
Height
48.7 mm
Outside Dia.
282 mm
Center Hole Diameter
64.2 mm
Minimum Thickness
8 mm
Details
Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Includes
Fixing Screws
Material
Grey Cast Iron
Features
Rust Resistant Coating
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Torque
108 nm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.