
Brake Rotor / Uv Coated, 09.A334.11
Mfr # 09.A334.11
Zoro # G4464097
product price: $86.68
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
180 mm
Height
67.5 mm
Features
Rust Resistant Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09.A334.11
Zoro #
G4464097
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
180 mm
Height
67.5 mm
Outside Dia.
312 mm
Minimum Thickness
16 mm
Center Hole Diameter
106 mm
Details
Item
Disc Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Features
Rust Resistant Coating
Material
Grey Cast Iron
Style
Smooth-Plain
Torque
112 nm
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.