Zoro Homepage

Brake Rotor / Uv Coated, 09.A427.11

  • Mfr # 09.A427.11

  • Zoro # G4457289


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Minimum Thickness
26 mm
Torque
170 nm
Rotor Coating
UV Coated
Center Hole Diameter
63.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09.A427.11
Zoro #
G4457289
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Thickness
26 mm
Center Hole Diameter
63.6 mm

Details

Torque
170 nm
Rotor Coating
UV Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.