This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
09.A967.11
Zoro #
G4457742
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
18 mm
Height
76.4 mm
Outside Dia.
345 mm
Center Hole Diameter
112 mm
Minimum Thickness
16 mm
Details
Item
Disc Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Grey Cast Iron
Torque
112 nm
Rotor Coating
UV Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.