
Brake Rotor / Uv Coated, 09.B520.11
Mfr # 09.B520.11
Zoro # G4461419
product price: $105.98
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
250 mm
Material
Grey Cast Iron
Features
Rust Resistant Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09.B520.11
Zoro #
G4461419
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
250 mm
Height
46.2 mm
Outside Dia.
275 mm
Center Hole Diameter
62 mm
Minimum Thickness
22 mm
Details
Item
Disc Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Grey Cast Iron
Features
Rust Resistant Coating
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.