Zoro Homepage

Brake Rotor / Uv Coated / Hc, 08.8163.11

  • Mfr # 08.8163.11

  • Zoro # G4457718


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Rotor Type
Solid
Lug Hole Quantity
3
Nominal Thickness
90 mm
Features
Rust Resistant Coating
Height
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08.8163.11
Zoro #
G4457718
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
90 mm
Height
38 mm
Outside Dia.
280 mm
Center Hole Diameter
58 mm
Minimum Thickness
8 mm

Details

Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
3
Features
Rust Resistant Coating
Includes
Fixing Screws
Material
High Carbon
Style
Smooth-Plain
Torque
120 nm
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.