
Brake Rotor / Uv Coated / Hc, 08.9163.11
Mfr # 08.9163.11
Zoro # G4459072
product price: $67.41
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
100 mm
Height
44 mm
Features
Rust Resistant Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08.9163.11
Zoro #
G4459072
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
100 mm
Height
44 mm
Outside Dia.
259 mm
Minimum Thickness
8.4 mm
Center Hole Diameter
64 mm
Details
Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
4
Features
Rust Resistant Coating
Material
High Carbon
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Torque
120 nm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.