Zoro Homepage

Brake Rotor / Uv Coated / Hc, 09.9173.11

  • Mfr # 09.9173.11

  • Zoro # G4463388


product price: $74.49
/ea

Key Features

Center Hole Diameter
79 mm
Rotor Coating
UV Coated
Torque
120 nm
Minimum Thickness
22.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09.9173.11
Zoro #
G4463388
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
79 mm
Minimum Thickness
22.4 mm

Details

Rotor Coating
UV Coated
Torque
120 nm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.