
Brake Rotor / Uv Coated / Hc, 09.9871.11
Mfr # 09.9871.11
Zoro # G4474536
product price: $183.95
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
280 mm
Height
73.5 mm
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09.9871.11
Zoro #
G4474536
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
280 mm
Height
73.5 mm
Outside Dia.
358 mm
Center Hole Diameter
85 mm
Minimum Thickness
26 mm
Details
Item
Disc Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon
Features
Rust Resistant Coating
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Torque
160 nm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.