
Brake Rotor / Uv Coated / Hc, 09.A960.21
Mfr # 09.A960.21
Zoro # G4457359
product price: $178.16
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
360 mm
Features
Rust Resistant Coating
Includes
Fixing Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09.A960.21
Zoro #
G4457359
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
360 mm
Height
54.5 mm
Outside Dia.
375 mm
Minimum Thickness
33.4 mm
Center Hole Diameter
67 mm
Details
Item
Disc Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Features
Rust Resistant Coating
Includes
Fixing Screws
Material
High Carbon
Style
Smooth-Plain
Surface Finish
Drilled
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.