Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Rotor/Uv Coated/Hc 12-16 Mb Ml, Gle, 09.A958.21

  • Mfr # 09.A958.21

  • Zoro # G4456038


product price: $143.59
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
320 mm
Features
Rust Resistant Coating
Height
54.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09.A958.21
Zoro #
G4456038
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
320 mm
Height
54.5 mm
Outside Dia.
350 mm
Center Hole Diameter
67 mm
Minimum Thickness
29.4 mm

Details

Item
Disc Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Features
Rust Resistant Coating
Material
High Carbon
Includes
Fixing Screws
Style
Smooth-Plain
Surface Finish
Drilled
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.