Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Front Brake Rotor, 09.B970.11

  • Mfr # 09.B970.11

  • Zoro # G4460046


product price: $172.79
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
300 mm
Material
High Carbon
Height
52.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09.B970.11
Zoro #
G4460046
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
300 mm
Height
52.1 mm
Outside Dia.
345 mm
Center Hole Diameter
68 mm
Minimum Thickness
28 mm

Details

Item
Disc Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon
Features
Rust Resistant Coating
Includes
Fixing Screws
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.