Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xtra Rotors Brake Rotor, 09.7813.2X

  • Mfr # 09.7813.2X

  • Zoro # G4471298


product price: $203.36
/ea
Free Shipping & Returns

Key Features

Minimum Thickness
18.5 mm
Rotor Treatment
Non-Cryo Treated
Center Hole Diameter
58 mm
Rotor Coating
Coated
Torque
100 nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09.7813.2X
Zoro #
G4471298
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Thickness
18.5 mm
Center Hole Diameter
58 mm

Details

Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Torque
100 nm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.