
Xtra Rotors Brake Rotor, 09.9077.1X
Mfr # 09.9077.1X
Zoro # G4477071
product price: $142.32
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
240 mm
Height
56.7 mm
Material
Grey Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09.9077.1X
Zoro #
G4477071
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
240 mm
Height
56.7 mm
Outside Dia.
293 mm
Minimum Thickness
22.5 mm
Center Hole Diameter
58 mm
Details
Item
Disc Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Grey Cast Iron
Features
Rust Resistant Coating
Surface Finish
Drilled
Style
Smooth-Plain
Rotor Coating
Coated
Torque
100 nm
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.