Zoro Homepage

Back Ferrule, Stainless Steel, 1/16 in

  • Mfr # N0319-B-01-SS

  • Zoro # G106597524


product price: $2.29
/ea

Key Features

Specific Fitting Shape
Back Ferrule
Standards
ASTM A213, ASTM A269
Fitting Material
Stainless Steel
Material Grade
316
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0319-B-01-SS
Zoro #
G106597524
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Wall Thickness
0.028 in
Compatible Tube Outer Diameter
1/16 in

Details

Item
Compression Fitting Ferrule
Specific Fitting Shape
Back Ferrule
Standards
ASTM A213, ASTM A269
Fitting Material
Stainless Steel
Material Grade
316
System of Measurement
Imperial
Maximum Operating Temperature
100 Degrees F
Compatible Fitting Brands
Parker A-LOK, Swagelok
Resistance Properties
Corrosion-Resistant
Compatible Tube Hardness
75 RB to 80 RB
Minimum Operating Temperature
-20 Degrees F
Series
Brennan Instrumentation
Color
Silver
Compatible Fitting Connection Type
Compression
Compatible Tube Material
Stainless Steel
Fitting Shape
Back Ferrule
Product Type
Compression Fitting Ferrule

Description

Compression Fitting Ferrule, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Back Ferrule, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Compatible Tube Outer Diameter 1/16 in, Series Brennan Instrumentation, Standards ASTM A213, ASTM A269, Color Silver, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 75 RB to 80 RB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.