Back Ferrule, Stainless Steel, 3/16 in
Mfr # N0319-B-03-SS
Zoro # G306597553
product price: $1.95
/eaSold in multiples of 6 for $11.70
Key Features
Specific Fitting Shape
Back Ferrule
Standards
ASTM A213, ASTM A269
Resistance Properties
Corrosion-Resistant
Compatible Fitting Brands
Parker A-LOK, Swagelok
System of Measurement
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N0319-B-03-SS
Zoro #
G306597553
UPC #
-
Country of Origin
India
Dimensions
Compatible Tube Outer Diameter
3/16 in
Details
Item
Compression Fitting Ferrule
Specific Fitting Shape
Back Ferrule
Standards
ASTM A213, ASTM A269
Resistance Properties
Corrosion-Resistant
Compatible Fitting Brands
Parker A-LOK, Swagelok
System of Measurement
Imperial
Material Grade
316
Series
Brennan Instrumentation
Maximum Operating Temperature
100 Degrees F
Compatible Tube Hardness
75 RB to 80 RB
Fitting Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Compatible Fitting Connection Type
Compression
Compatible Tube Material
Stainless Steel
Color
Silver
Fitting Shape
Back Ferrule
Product Type
Compression Fitting Ferrule
Description
Compression Fitting Ferrule, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Back Ferrule, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Compatible Tube Outer Diameter 3/16 in, Series Brennan Instrumentation, Standards ASTM A213, ASTM A269, Color Silver, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 75 RB to 80 RB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.