Zoro Homepage

Cap, Brass, Tube 3/8 in

  • Mfr # N2408-06-B

  • Zoro # G112486034


product price: $5.25
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Tube
Hex Size
17 mm
Standards
AS9100D, ISO 9001:2015, ITAR
Fitting Side A Connection Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2408-06-B
Zoro #
G112486034
UPC #
-
Country of Origin
India

Dimensions

Hex Size
17 mm
Compatible Tube Wall Thickness
0.035 in
Overall Length
25 11/16 mm
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Tube Size Outer Diameter
3/8 in

Details

Item
Compression Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Tube
Standards
AS9100D, ISO 9001:2015, ITAR
Fitting Side A Connection Type
Tube
System of Measurement
Imperial/Metric
Application
Hydraulics, Pneumatics
Series
N2408
Minimum Operating Temperature
-20 Degrees F
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Compatible Fitting Brands
BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker, Swagelok, Tylok CBC-Lok
Fitting Material
Brass
Compatible Tube Hardness
RB 75 to 80
Maximum Operating Temperature
100 Degrees F
Material Grade
CA360
For Media Type
Gases
Operating Temperature - Maximum
100 Degrees F
Fitting Shape
Cap
Operating Temperature - Minimum
-20 Degrees F

Description

Compression Fitting Cap, Application Hydraulics, Pneumatics, Fitting Connection Type Tube, Finish/Coating Not Applicable, Fitting Material Brass, Fitting Tube Size Outer Diameter 3/8 in, Material Grade CA360, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial/Metric, Compatible Fitting Brands BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker, Swagelok, Tylok CBC-Lok, Fitting Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.