Zoro Homepage

Cap, Stainless Steel, Compression 10 mm

  • Mfr # D0304-C-S10-SS

  • Zoro # G810190264


product price: $19.65
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Fitting Thread Size
M18x1.5
Maximum Operating Pressure
11600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0304-C-S10-SS
Zoro #
G810190264
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Thread Size
M18x1.5
Fitting Tube Size Outer Diameter
10 mm

Details

Item
Compression Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Maximum Operating Pressure
11600 psi
Series
Volz
Fitting Material
Stainless Steel
System of Measurement
Metric
Maximum Operating Temperature
1,200 Degrees F
Resistance Properties
Corrosion-Resistant
Compatible Fitting Brands
Parker
Minimum Operating Temperature
-425 Degrees F
Material Grade
316
Application
Hydraulics
Operating Pressure - Maximum
11,600 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Shape
Cap
Operating Temperature - Minimum
-425 Degrees F
For Media Type
Acids, Gases, Lubricants

Description

Compression Fitting Cap, Application Hydraulics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 10 mm, Material Grade 316, Maximum Operating Pressure 11600 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Metric, Compatible Fitting Brands Parker, Fitting Thread Size M18x1.5, Series Volz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.