Zoro Homepage

Cap, Stainless Steel, Compression 1/4 in

  • Mfr # NS2408-04-SS

  • Zoro # G316214983


product price: $10.49
/ea

Key Features

Standards
ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA
Fitting Connection Type
Compression
System of Measurement
Imperial
Fitting Material
Stainless Steel
Fitting Thread Size
7/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2408-04-SS
Zoro #
G316214983
UPC #
-
Country of Origin
India

Dimensions

Fitting Thread Size
7/16"-20
Fitting Tube Size Outer Diameter
1/4 in

Details

Standards
ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA
Fitting Connection Type
Compression
Item
Compression Fitting Cap
System of Measurement
Imperial
Fitting Material
Stainless Steel
Ferrule Type
Single Ferrule
Compatible Fitting Brands
Parker
For Media Type
Air, Gases, Liquids
Material Grade
316
Operating Temperature - Maximum
1,200 Degrees F
Precleaned Type
Cleaned and Bagged
Series
NS2408
Operating Temperature - Minimum
-45 Degrees F
Fitting Shape
Cap
Operating Pressure - Maximum
4,020 psi

Description

Compression Fitting Cap, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/4 in, Material Grade 316, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 7/16 In.-20, Series NS2408, Standards ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.