Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Stainless Steel, Compression 1/8 in

  • Mfr # N2408-02-SS

  • Zoro # G306597461


product price: $7.55
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
A 213, ASTM A 269
Series
Brennan Instrumentation
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2408-02-SS
Zoro #
G306597461
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Wall Thickness
0.028 in
Fitting Tube Size Outer Diameter
1/8 in
Fitting Thread Size
5/16"-20

Details

Item
Compression Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
A 213, ASTM A 269
Series
Brennan Instrumentation
Fitting Material
Stainless Steel
Maximum Operating Temperature
100 Degrees F
Compatible Fitting Brands
Parker, Swagelok
Maximum Operating Pressure
8565 psig
System of Measurement
Imperial/Metric
Minimum Operating Temperature
-20 Degrees F
Resistance Properties
Corrosion-Resistant
Material Grade
316
Compatible Tube Hardness
RB 75 to 80
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Plug Drive Style
Hex
Compatible Tube Material
Stainless Steel
Color
Silver
Plug Construction
Cored
Application
Hydraulics, Pneumatics
Fitting Shape
Cap
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Gases
Operating Temperature - Maximum
100 Degrees F
Operating Pressure - Maximum
8,565 psi

Description

Compression Fitting Cap, Application Hydraulics, Pneumatics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 8565 psig, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker, Swagelok, Fitting Thread Size 5/16 In.-20, Series Brennan Instrumentation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.