Zoro Homepage

Cap, Stainless Steel, Compression 18 mm

  • Mfr # D0304-C-L18-SS

  • Zoro # G710190302


product price: $44.69
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Application
Hydraulics
Maximum Operating Pressure
5800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0304-C-L18-SS
Zoro #
G710190302
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Tube Size Outer Diameter
18 mm
Fitting Thread Size
M26x1.5

Details

Item
Compression Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Application
Hydraulics
Maximum Operating Pressure
5800 psi
Compatible Fitting Brands
Parker
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Fitting Material
Stainless Steel
System of Measurement
Metric
Series
Volz
Minimum Operating Temperature
-425 Degrees F
Resistance Properties
Corrosion-Resistant
Operating Pressure - Maximum
5,800 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Shape
Cap
For Media Type
Acids, Gases, Lubricants
Operating Temperature - Minimum
-425 Degrees F

Description

Compression Fitting Cap, Application Hydraulics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 18 mm, Material Grade 316, Maximum Operating Pressure 5800 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Metric, Compatible Fitting Brands Parker, Fitting Thread Size M26x1.5, Series Volz, Standards ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.