Zoro Homepage

Cap, Stainless Steel, Compression 20 mm

  • Mfr # D0304-C-S20-SS

  • Zoro # G210189998


product price: $55.45
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Compatible Fitting Brands
Parker
Fitting Thread Size
M30x2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0304-C-S20-SS
Zoro #
G210189998
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Thread Size
M30x2.0
Fitting Tube Size Outer Diameter
20 mm

Details

Item
Compression Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
Compatible Fitting Brands
Parker
System of Measurement
Metric
Application
Hydraulics
Fitting Material
Stainless Steel
Material Grade
316
Maximum Operating Pressure
6090 psi
Minimum Operating Temperature
-425 Degrees F
Series
Volz
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
1,200 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-425 Degrees F
For Media Type
Acids, Gases, Lubricants
Fitting Shape
Cap
Operating Pressure - Maximum
6,090 psi

Description

Compression Fitting Cap, Application Hydraulics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 20 mm, Material Grade 316, Maximum Operating Pressure 6090 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Metric, Compatible Fitting Brands Parker, Fitting Thread Size M30x2.0, Series Volz, Standards ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.