Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Stainless Steel, Compression 3/4 in

  • Mfr # N2408-12-SS

  • Zoro # G306597393


product price: $37.59
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
A 213, ASTM A 269
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker, Swagelok
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2408-12-SS
Zoro #
G306597393
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Wall Thickness
0.062 in
Fitting Tube Size Outer Diameter
3/4 in
Fitting Thread Size
1"-20

Details

Item
Compression Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
A 213, ASTM A 269
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker, Swagelok
Minimum Operating Temperature
-20 Degrees F
System of Measurement
Imperial/Metric
Compatible Tube Hardness
RB 75 to 80
Series
Brennan Instrumentation
Maximum Operating Temperature
100 Degrees F
Resistance Properties
Corrosion-Resistant
Material Grade
316
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Color
Silver
Plug Drive Style
Hex
Application
Hydraulics, Pneumatics
Compatible Tube Material
Stainless Steel
Plug Construction
Cored
Fitting Shape
Cap
For Media Type
Gases
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Compression Fitting Cap, Application Hydraulics, Pneumatics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker, Swagelok, Fitting Thread Size 1 In.-20, Series Brennan Instrumentation, Standards A 213, ASTM A 269, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.