Zoro Homepage

Cap, Stainless Steel, Compression 5/8 in

  • Mfr # N2408-10-SS

  • Zoro # G706597467


product price: $26.19
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
A 213, ASTM A 269
Fitting Material
Stainless Steel
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2408-10-SS
Zoro #
G706597467
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Wall Thickness
0.052 in
Fitting Tube Size Outer Diameter
5/8 in
Fitting Thread Size
7/8"-20

Description

Compression Fitting Cap, Application Hydraulics, Pneumatics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker, Swagelok, Fitting Thread Size 7/8 In.-20, Series Brennan Instrumentation, Standards A 213, ASTM A 269, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.