Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Stainless Steel, Compression 8 mm

  • Mfr # D0304-C-S08-SS

  • Zoro # G410190220


product price: $16.55
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
System of Measurement
Metric
Maximum Operating Temperature
1,200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0304-C-S08-SS
Zoro #
G410190220
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Thread Size
M16x1.5
Fitting Tube Size Outer Diameter
8 mm

Details

Item
Compression Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA
System of Measurement
Metric
Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
11600 psi
Application
Hydraulics
Series
Volz
Minimum Operating Temperature
-425 Degrees F
Compatible Fitting Brands
Parker
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Material Grade
316
Operating Temperature - Minimum
-425 Degrees F
Operating Pressure - Maximum
11,600 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Shape
Cap
For Media Type
Acids, Gases, Lubricants

Description

Compression Fitting Cap, Application Hydraulics, Fitting Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 8 mm, Material Grade 316, Maximum Operating Pressure 11600 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Metric, Compatible Fitting Brands Parker, Fitting Thread Size M16x1.5, Series Volz, Standards ABS, BV, DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.