Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E08 (M12X1.0) DIN Tube Nut In Steel

  • Mfr # D0318-E08

  • Zoro # G514794140


product price: $0.88
/ea
Sold in multiples of 11 for $9.68

Key Features

Basic Fitting Material
Steel
Basic Fitting Shape
Straight
Max. Pressure
100 bar
Hex Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0318-E08
Zoro #
G514794140
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
14 mm

Details

Item
Tube Nut In Steel,E08 M12X1.0
Basic Fitting Material
Steel
Basic Fitting Shape
Straight
Max. Pressure
100 bar

Description

Tube Nut In Steel, E08 M12X1.0


  • • Manufactured from Carbon Steel
  • • Zinc Nickel Plating offers exceptional rust resistance, over 1000 hours in salt spray testing.
  • • Pressure Ratings that meet/exceed industry standards.
  • • Certifications include ABS, BV, CCS, DNV GL, DVGW, Lloyd’s Register, RINA, and RMRS
  • • ISO 9001/14001 Manufacturer
  • • Used in the following Industries - Plastic Injection Molding, Ship Building, Marine, ROV, Submarines, Defense, Mining and Earth Moving, Agricultural Machinery, Trucks, Buses, and Engines, Pulp & Paper Plants, Wind Turbines, Hydrogen and CNG, Railway and Transportation, Power Packs and Machine Building, Hydraulic Presses, Chem and Petro-Chem Facilities, Offshore Oil and Gas, Steel Mills

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.