Shop BRENNAN INDUSTRIES
See all product information
Create Account
Elbow, Brass, Tube 1/8 in, Tube 1/4 in
- Mfr # N2500-02-02-B
- Zoro # G212535052
product price:Â
$
9.25
/ea
Key Features
Specific Fitting Shape
Union Elbow
Standards
AS9100D Certified, ISO 9001:2015 Certified, ITAR, Nadca Certified
Hex Size
11 mm
Fitting Side B Connection Type
Tube
Compatible Tube Wall Thickness
0.028 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2500-02-02-B
- Zoro #
- G212535052
- UPC #
- -
- Country of Origin
- India
- Item
- Compression Fitting Elbow
- Specific Fitting Shape
- Union Elbow
- Standards
- AS9100D Certified, ISO 9001:2015 Certified, ITAR, Nadca Certified
- Fitting Side B Connection Type
- Tube
- Fitting Side A Connection Type
- Tube
- Series
- N2500
- Compatible Tube Hardness
- RB 75-80
- Application
- Hydraulics, Pneumatics
- Fitting Material
- Brass
- Minimum Operating Temperature
- -20 Degrees F
- System of Measurement
- Imperial/Metric
- Resistance Properties
- Burst Point Pressure-Resistant, Corrosion-Resistant, Temperature Cycling-Resistant, Vibration-Resistant
- Compatible Fitting Brands
- BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok
- Maximum Operating Temperature
- 100 Degrees F
- Maximum Operating Pressure
- 3772 psi
- Material Grade
- C37700
- Fitting Shape
- Elbow
- Operating Temperature - Maximum
- 100 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Connector Type
- Union
- For Media Type
- Gases
- Operating Pressure - Maximum
- 3,772 psi
- Fitting Side 2 Connection Type
- Tube
- Fitting Side 1 Connection Type
- Tube
Dimensions
- Hex Size
- 11 mm
- Compatible Tube Wall Thickness
- 0.028 in
- Fitting Side A Tube Outer Diameter
- 1/8 in
- Fitting Side B Tube Outer Diameter
- 1/8 in
- Overall Length
- 7/8 in
- Fitting Side 2 Tube Outer Diameter
- 1/8 in
- Fitting Side 1 Tube Outer Diameter
- 1/8 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Compression Fitting Elbow, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube, Fitting Side B Connection Type Tube, Finish/Coating Not Applicable, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Material Grade C37700, Maximum Operating Pressure 3772 psi, Maximum Operating Temperature 100 Degrees F, Overall Length 7/8 in, Specific Fitting Shape Union Elbow, Fitting Side A Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.