Elbow, Brass, Tube 3/8 in, MNPT 1/2 in

  • Mfr # N2501-06-06-B

  • Zoro # G112486089


product price:  $12.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Hex Size
17 mm
Standards
AS9100D Certified, ISO 9001:2015 Certified, ITAR, Nadca Certified
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side A Connection Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N2501-06-06-B
Zoro #
G112486089
UPC #
-
Country of Origin
India

Dimensions

Hex Size
17 mm
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
3/8 in
Compatible Tube Wall Thickness
0.035 in
Overall Length
1 7/32 in
Thread Size B
3/8-18
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
3/8-18
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
AS9100D Certified, ISO 9001:2015 Certified, ITAR, Nadca Certified
Fitting Side A Connection Type
Tube
Maximum Operating Temperature
100 Degrees F
Series
N2501
Resistance Properties
Burst Point Pressure-Resistant, Corrosion-Resistant, Temperature Cycling-Resistant, Vibration-Resistant
Minimum Operating Temperature
-20 Degrees F
Compatible Fitting Brands
BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok
Fitting Material
Brass
Application
Hydraulics, Pneumatics
Fitting Side B Connection Type
MNPT
Compatible Tube Hardness
RB 75-80
System of Measurement
Imperial/Metric
Maximum Operating Pressure
2237 psi
Material Grade
C37700
For Media Type
Gases
Operating Temperature - Maximum
100 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
2,237 psi
Fitting Side 1 Connection Type
Tube
Fitting Shape
90 Degrees Elbow

Description

Compression Fitting Elbow, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube, Fitting Side B Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade C37700, Maximum Operating Pressure 2237 psi, Maximum Operating Temperature 100 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.