Zoro Homepage

Elbow, SS, Comp. 1 in, MNPT 1/16 in

  • Mfr # NS2500-16-16-SS

  • Zoro # G816214964


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
49 mm
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Connector Type
Coupling
Operating Temperature - Minimum
-45 Degrees F
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2500-16-16-SS
Zoro #
G816214964
UPC #
-
Country of Origin
India

Dimensions

Overall Length
49 mm
Fitting Side 2 Tube Outer Diameter
1/16 in
Fitting Side 1 Tube Outer Diameter
1 in

Details

Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Item
Compression Fitting Elbow
Connector Type
Coupling
Operating Temperature - Minimum
-45 Degrees F
Material Grade
316
Ferrule Type
Single Ferrule
Fitting Material
Stainless Steel
Series
NS2500
For Media Type
Air, Gases, Liquids
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Precleaned Type
Cleaned and Bagged
System of Measurement
Imperial
Compatible Fitting Brands
Parker CPI
Operating Pressure - Maximum
3,146 psi

Description

Compression Fitting Elbow, Fitting Material Stainless Steel, Material Grade 316, Overall Length 49 mm, Compatible Fitting Brands Parker CPI, Series NS2500, System of Measurement Imperial, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.