Zoro Homepage

Elbow, SS, Comp. 10 mm, Metric 12 mm

  • Mfr # D6500-L10-L10-SS

  • Zoro # G810190219


product price: $62.55
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Hex Size
19 mm
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Overall Length
30 mm
Thread Size B
M16 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6500-L10-L10-SS
Zoro #
G810190219
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
19 mm
Overall Length
30 mm
Thread Size B
M16 x 1.5
Thread Size A
M16 x 1.5
Fitting Side B Pipe Size
10 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side A Pipe Size
10 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Tube Outer Diameter
10 mm
Thread Size 2
M16 x 1.5
Thread Size 1
M16 x 1.5

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Minimum Operating Temperature
-425 Degrees F
Application
Hydraulics
Maximum Operating Pressure
7250 psi
Fitting Side B Connection Type
Female Metric Swivel
Series
Volz
Fitting Side A Connection Type
Compression
Compatible Fitting Brands
Parker (EO/EO2)
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
System of Measurement
Metric
Material Grade
316
Operating Pressure - Maximum
7,250 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
Metric
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-425 Degrees F
Fitting Side 1 Connection Type
Compression
For Media Type
Acids, Gases, Lubricants

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Female Metric Swivel, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Material Grade 316, Maximum Operating Pressure 7250 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 30 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.