Zoro Homepage

Elbow, SS, Comp. 1/2 in, ORB 1 in

  • Mfr # N6802-08-08-NWO-SS

  • Zoro # G706597757


product price: $33.29
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Hex Size
87/100 mm
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Thread Size B
3/4-16
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6802-08-08-NWO-SS
Zoro #
G706597757
UPC #
-
Country of Origin
India

Dimensions

Hex Size
87/100 mm
Thread Size B
3/4-16
Fitting Side A Tube Outer Diameter
1/2 in
Compatible Tube Wall Thickness
0.041 in
Thread Size A
3/4-16
Overall Length
1 1/4 in
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size 1
3/4-16
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
3/4-16

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Material
Stainless Steel
Maximum Operating Temperature
400 Degrees F
Material Grade
316
Fitting Side A Connection Type
Compression
Compatible Tube Hardness
RB 75-80
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Side B Connection Type
Male SAE
Minimum Operating Temperature
-20 Degrees F
Series
Brennan Instrumentation
Application
Hydraulics, Pneumatics
System of Measurement
Imperial/Metric
Maximum Operating Pressure
2611 psi
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Gases
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
ORB
Operating Pressure - Maximum
2,611 psi

Description

Compression Fitting Elbow, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.