Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 12 mm, Comp. 14 mm

  • Mfr # D2500-S12-S12-SS

  • Zoro # G710190289


product price: $65.95
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
24 mm
Thread Size A
M20 x 1.5
Fitting Side A Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2500-S12-S12-SS
Zoro #
G710190289
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
24 mm
Thread Size A
M20 x 1.5
Fitting Side B Tube Outer Diameter
12 mm
Overall Length
38 mm
Fitting Side A Pipe Size
12 mm
Fitting Side A Tube Outer Diameter
12 mm
Thread Size B
M20 x 1.5
Fitting Side B Pipe Size
12 mm
Fitting Side 2 Tube Outer Diameter
12 mm
Thread Size 1
M20 x 1.5
Fitting Side 1 Tube Outer Diameter
12 mm
Thread Size 2
M20 x 1.5

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Fitting Side A Connection Type
Compression
Application
Hydraulics
Fitting Side B Connection Type
Compression
System of Measurement
Metric
Material Grade
316
Compatible Fitting Brands
Parker (EO/EO2)
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
-425 Degrees F
Series
Volz
Maximum Operating Pressure
9135 psi
Fitting Material
Stainless Steel
Operating Temperature - Minimum
-425 Degrees F
Operating Pressure - Maximum
9,135 psi
Fitting Shape
90 Degrees Elbow
For Media Type
Acids, Gases, Lubricants
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Pressure 9135 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 38 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.