Zoro Homepage

Elbow, SS, Comp. 12 mm, MNPT 1/2 in

  • Mfr # D2501-S12-06-SS

  • Zoro # G910190096


product price: $72.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
24 mm
Fitting Side A Tube Outer Diameter
12 mm
Thread Size B
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2501-S12-06-SS
Zoro #
G910190096
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
24 mm
Fitting Side A Tube Outer Diameter
12 mm
Thread Size B
3/8-18
Fitting Side B Pipe Size
3/8 in
Overall Length
28 mm
Thread Size A
M20 x 1.5
Fitting Side A Pipe Size
12 mm
Thread Size 2
3/8-18
Thread Size 1
M20 x 1.5
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Maximum Operating Pressure
9135 psi
Compatible Fitting Brands
Parker (EO/EO2)
Material Grade
316
Series
Volz
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Application
Hydraulics
System of Measurement
Imperial/Metric
Minimum Operating Temperature
-425 Degrees F
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Acids, Gases, Lubricants
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
9,135 psi
Operating Temperature - Minimum
-425 Degrees F
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Pressure 9135 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 28 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 12 mm, Fitting Side B Pipe Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.