Zoro Homepage

Elbow, SS, Comp. 14 mm, Metric 16 mm

  • Mfr # D6500-S14-S14-SS

  • Zoro # G310190009


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Hex Size
27 mm
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Thread Size A
M22 x 1.5
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6500-S14-S14-SS
Zoro #
G310190009
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
27 mm
Thread Size A
M22 x 1.5
Overall Length
40 mm
Thread Size B
M22 x 1.5
Fitting Side A Pipe Size
14 mm
Fitting Side B Tube Outer Diameter
14 mm
Fitting Side B Pipe Size
14 mm
Fitting Side A Tube Outer Diameter
14 mm
Fitting Side 1 Tube Outer Diameter
14 mm
Fitting Side 2 Tube Outer Diameter
14 mm
Thread Size 2
M22 x 1.5
Thread Size 1
M22 x 1.5

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Maximum Operating Pressure
9135 psi
Series
Volz
System of Measurement
Metric
Compatible Fitting Brands
Parker (EO/EO2)
Minimum Operating Temperature
-425 Degrees F
Material Grade
316
Fitting Side B Connection Type
Female Metric Swivel
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
Application
Hydraulics
Maximum Operating Temperature
1,200 Degrees F
Fitting Side 2 Connection Type
Metric
Fitting Side 1 Connection Type
Compression
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
9,135 psi
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-425 Degrees F
For Media Type
Acids, Gases, Lubricants

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Female Metric Swivel, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Material Grade 316, Maximum Operating Pressure 9135 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 40 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.