Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 15 mm, Comp. 18 mm

  • Mfr # D2500-L15-L15-SS

  • Zoro # G110190261


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Hex Size
27 mm
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Fitting Side B Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2500-L15-L15-SS
Zoro #
G110190261
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
27 mm
Fitting Side A Tube Outer Diameter
15 mm
Thread Size B
M22 x 1.5
Fitting Side B Pipe Size
15 mm
Thread Size A
M22 x 1.5
Fitting Side A Pipe Size
15 mm
Overall Length
36 1/2 mm
Fitting Side B Tube Outer Diameter
15 mm
Fitting Side 1 Tube Outer Diameter
15 mm
Thread Size 1
M22 x 1.5
Thread Size 2
M22 x 1.5
Fitting Side 2 Tube Outer Diameter
15 mm

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Fitting Side B Connection Type
Compression
Series
Volz
Fitting Material
Stainless Steel
Maximum Operating Pressure
5800 psi
Minimum Operating Temperature
-425 Degrees F
Fitting Side A Connection Type
Compression
Application
Hydraulics
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Metric
Material Grade
316
Compatible Fitting Brands
Parker (EO/EO2)
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
5,800 psi
For Media Type
Acids, Gases, Lubricants
Operating Temperature - Minimum
-425 Degrees F
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 15 mm, Fitting Side B Tube Outer Diameter 15 mm, Material Grade 316, Maximum Operating Pressure 5800 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 36 1/2 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.