Zoro Homepage

Elbow, SS, Comp. 15 mm, MNPT 1/2 in

  • Mfr # D2501-L15-08-SS

  • Zoro # G210190055


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
27 mm
Thread Size A
M22 x 1.5
Fitting Side A Pipe Size
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2501-L15-08-SS
Zoro #
G210190055
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
27 mm
Thread Size A
M22 x 1.5
Fitting Side A Pipe Size
15 mm
Overall Length
34 mm
Fitting Side B Pipe Size
1/2 in
Thread Size B
1/2-14
Fitting Side A Tube Outer Diameter
15 mm
Thread Size 1
M22 x 1.5
Fitting Side 1 Tube Outer Diameter
15 mm
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
1/2-14

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
System of Measurement
Imperial/Metric
Fitting Side B Connection Type
MNPT
Fitting Material
Stainless Steel
Maximum Operating Pressure
4565 psi
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Material Grade
316
Application
Hydraulics
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
-425 Degrees F
Series
Volz
Fitting Side A Connection Type
Compression
Compatible Fitting Brands
Parker (EO/EO2)
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-425 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
4,565 psi
Fitting Side 1 Connection Type
Compression
Fitting Shape
90 Degrees Elbow
For Media Type
Acids, Gases, Lubricants

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 15 mm, Material Grade 316, Maximum Operating Pressure 4565 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 34 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 15 mm, Fitting Side B Pipe Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.