Zoro Homepage

Elbow, SS, Comp. 16 mm, Metric 20 mm

  • Mfr # D6500-S16-S16-SS

  • Zoro # G210190062


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
30 mm
Maximum Operating Pressure
9135 psi
Minimum Operating Temperature
-425 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6500-S16-S16-SS
Zoro #
G210190062
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
30 mm
Fitting Side B Pipe Size
16 mm
Thread Size A
M24 x 1.5
Fitting Side B Tube Outer Diameter
16 mm
Thread Size B
M24 x 1.5
Fitting Side A Tube Outer Diameter
16 mm
Overall Length
43 mm
Fitting Side A Pipe Size
16 mm
Fitting Side 2 Tube Outer Diameter
16 mm
Thread Size 1
M24 x 1.5
Thread Size 2
M24 x 1.5
Fitting Side 1 Tube Outer Diameter
16 mm

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Maximum Operating Pressure
9135 psi
Minimum Operating Temperature
-425 Degrees F
Application
Hydraulics
Compatible Fitting Brands
Parker (EO/EO2)
Fitting Material
Stainless Steel
Series
Volz
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Metric
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Female Metric Swivel
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Fitting Side 2 Connection Type
Metric
Operating Temperature - Minimum
-425 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
9,135 psi
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Compression
For Media Type
Acids, Gases, Lubricants

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Female Metric Swivel, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 16 mm, Fitting Side B Tube Outer Diameter 16 mm, Material Grade 316, Maximum Operating Pressure 9135 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 43 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.