Zoro Homepage

Elbow, SS, Comp. 1/8 in, MNPT 1/8 in

  • Mfr # N2501-02-04-SS

  • Zoro # G806597602


product price: $15.29
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Hex Size
11 mm, 14 mm
Fitting Side B Connection Type
MNPT
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2501-02-04-SS
Zoro #
G806597602
UPC #
-
Country of Origin
India

Dimensions

Hex Size
11 mm, 14 mm
Overall Length
1 in
Compatible Tube Wall Thickness
0.028 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Pipe Size
1/4 in
Thread Size B
1/4-18
Thread Size 2
1/4-18
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Side B Connection Type
MNPT
Material Grade
316
Series
Brennan Instrumentation
System of Measurement
Imperial/Metric
Application
Hydraulics, Pneumatics
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Compatible Tube Hardness
RB 75-80
Compatible Fitting Brands
Parker A-LOK, Swagelok
Minimum Operating Temperature
-20 Degrees F
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Maximum Operating Pressure
8565 psi
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Compression
For Media Type
Gases
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
8,565 psi
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Elbow, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 8565 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.