Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 18 mm, Comp. 22 mm

  • Mfr # D2500-L18-L18-SS

  • Zoro # G410190299


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
32 mm
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
5800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2500-L18-L18-SS
Zoro #
G410190299
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
32 mm
Thread Size B
M26 x 1.5
Fitting Side B Tube Outer Diameter
18 mm
Fitting Side A Tube Outer Diameter
18 mm
Thread Size A
M26 x 1.5
Fitting Side A Pipe Size
18 mm
Fitting Side B Pipe Size
18 mm
Overall Length
40 1/2 mm
Fitting Side 1 Tube Outer Diameter
18 mm
Thread Size 1
M26 x 1.5
Thread Size 2
M26 x 1.5
Fitting Side 2 Tube Outer Diameter
18 mm

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
5800 psi
Minimum Operating Temperature
-425 Degrees F
Material Grade
316
System of Measurement
Metric
Series
Volz
Maximum Operating Temperature
1,200 Degrees F
Application
Hydraulics
Fitting Side B Connection Type
Compression
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Compatible Fitting Brands
Parker (EO/EO2)
Fitting Material
Stainless Steel
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Acids, Gases, Lubricants
Operating Pressure - Maximum
5,800 psi
Operating Temperature - Minimum
-425 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 18 mm, Fitting Side B Tube Outer Diameter 18 mm, Material Grade 316, Maximum Operating Pressure 5800 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 40 1/2 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 18 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.