Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 20 mm, Metric 25 mm

  • Mfr # D6500-S20-S20-SS

  • Zoro # G210190017


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Hex Size
36 mm
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Overall Length
49 mm
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6500-S20-S20-SS
Zoro #
G210190017
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
36 mm
Overall Length
49 mm
Fitting Side B Pipe Size
20 mm
Thread Size B
M30 x 2
Fitting Side A Tube Outer Diameter
20 mm
Thread Size A
M30 x 2
Fitting Side A Pipe Size
20 mm
Fitting Side B Tube Outer Diameter
20 mm
Fitting Side 1 Tube Outer Diameter
20 mm
Thread Size 2
M30 x 2
Fitting Side 2 Tube Outer Diameter
20 mm
Thread Size 1
M30 x 2

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Metric
Maximum Operating Pressure
6090 psi
Compatible Fitting Brands
Parker (EO/EO2)
Fitting Side A Connection Type
Compression
Application
Hydraulics
Fitting Side B Connection Type
Female Metric Swivel
Series
Volz
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Minimum Operating Temperature
-425 Degrees F
Material Grade
316
Fitting Side 1 Connection Type
Compression
For Media Type
Acids, Gases, Lubricants
Operating Pressure - Maximum
6,090 psi
Fitting Side 2 Connection Type
Metric
Operating Temperature - Minimum
-425 Degrees F
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Female Metric Swivel, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 20 mm, Fitting Side B Tube Outer Diameter 20 mm, Material Grade 316, Maximum Operating Pressure 6090 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 49 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 20 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.