Zoro Homepage

Elbow, SS, Comp. 20 mm, MNPT 1 1/4 in

  • Mfr # D2501-S20-12-SS

  • Zoro # G910190126


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Hex Size
27 mm
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
System of Measurement
Imperial/Metric
Thread Size B
3/4-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2501-S20-12-SS
Zoro #
G910190126
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
27 mm
Thread Size B
3/4-14
Fitting Side B Pipe Size
3/4 in
Thread Size A
M30 x 2
Fitting Side A Pipe Size
20 mm
Fitting Side A Tube Outer Diameter
20 mm
Overall Length
42 mm
Fitting Side 2 Pipe Size
3/4 in
Thread Size 1
M30 x 2
Thread Size 2
3/4-14
Fitting Side 1 Tube Outer Diameter
20 mm

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 20 mm, Material Grade 316, Maximum Operating Pressure 5800 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 42 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 20 mm, Fitting Side B Pipe Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.