Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 28 mm, Comp. 35 mm

  • Mfr # D2500-L28-L28-SS

  • Zoro # G310190313


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Hex Size
41 mm
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Fitting Side B Pipe Size
28 mm
Series
Volz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2500-L28-L28-SS
Zoro #
G310190313
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
41 mm
Fitting Side B Pipe Size
28 mm
Fitting Side B Tube Outer Diameter
28 mm
Fitting Side A Tube Outer Diameter
28 mm
Thread Size B
M36 x 2
Fitting Side A Pipe Size
28 mm
Overall Length
49 mm
Thread Size A
M36 x 2
Fitting Side 1 Tube Outer Diameter
28 mm
Thread Size 2
M36 x 2
Fitting Side 2 Tube Outer Diameter
28 mm
Thread Size 1
M36 x 2

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Series
Volz
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Application
Hydraulics
Material Grade
316
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Metric
Compatible Fitting Brands
Parker (EO/EO2)
Minimum Operating Temperature
-425 Degrees F
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
3625 psi
Operating Pressure - Maximum
3,625 psi
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-425 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Acids, Gases, Lubricants

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 28 mm, Fitting Side B Tube Outer Diameter 28 mm, Material Grade 316, Maximum Operating Pressure 3625 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 49 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 28 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.