Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 30 mm, Comp. 6 mm

  • Mfr # D2501-S30-20-SS

  • Zoro # G010190149


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
50 mm
Fitting Side A Connection Type
Compression
Fitting Side A Pipe Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2501-S30-20-SS
Zoro #
G010190149
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
50 mm
Fitting Side A Pipe Size
30 mm
Fitting Side B Pipe Size
1 1/4 in
Fitting Side A Tube Outer Diameter
30 mm
Thread Size A
M42 x 2
Thread Size B
1 1/4-11 1/2
Overall Length
54 mm
Fitting Side 1 Tube Outer Diameter
30 mm
Thread Size 1
M42 x 2
Fitting Side 2 Pipe Size
1 1/4 in
Thread Size 2
1 1/4-11 1/2

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
4565 psi
Minimum Operating Temperature
-425 Degrees F
Compatible Fitting Brands
Parker (EO/EO2)
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Fitting Side B Connection Type
MNPT
Material Grade
316
Series
Volz
Fitting Material
Stainless Steel
Application
Hydraulics
System of Measurement
Imperial/Metric
Operating Pressure - Maximum
4,565 psi
Operating Temperature - Minimum
-425 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Acids, Gases, Lubricants
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Fitting Shape
90 Degrees Elbow

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 30 mm, Material Grade 316, Maximum Operating Pressure 4565 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 54 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 30 mm, Fitting Side B Pipe Size 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.