Zoro Homepage

Elbow, SS, Comp. 30 mm, Metric 6 mm

  • Mfr # D6500-S30-S30-SS

  • Zoro # G310190030


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Hex Size
50 mm
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Application
Hydraulics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6500-S30-S30-SS
Zoro #
G310190030
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
50 mm
Fitting Side A Pipe Size
30 mm
Thread Size B
M42 x 2
Fitting Side B Tube Outer Diameter
30 mm
Overall Length
56 mm
Fitting Side B Pipe Size
30 mm
Fitting Side A Tube Outer Diameter
30 mm
Thread Size A
M42 x 2
Fitting Side 2 Tube Outer Diameter
30 mm
Thread Size 1
M42 x 2
Thread Size 2
M42 x 2
Fitting Side 1 Tube Outer Diameter
30 mm

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Application
Hydraulics
Material Grade
316
Fitting Side B Connection Type
Female Metric Swivel
Compatible Fitting Brands
Parker (EO/EO2)
Maximum Operating Pressure
6090 psi
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Minimum Operating Temperature
-425 Degrees F
Fitting Side A Connection Type
Compression
System of Measurement
Metric
Series
Volz
Operating Temperature - Minimum
-425 Degrees F
Fitting Side 2 Connection Type
Metric
Operating Temperature - Maximum
1,200 Degrees F
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
6,090 psi
Fitting Side 1 Connection Type
Compression
For Media Type
Acids, Gases, Lubricants

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Female Metric Swivel, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 30 mm, Fitting Side B Tube Outer Diameter 30 mm, Material Grade 316, Maximum Operating Pressure 6090 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 56 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 30 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.