Zoro Homepage

Elbow, SS, Comp. 35 mm, Comp. 6 mm

  • Mfr # D2500-L35-L35-SS

  • Zoro # G810190257


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Hex Size
50 mm
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Fitting Material
Stainless Steel
Maximum Operating Pressure
3625 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2500-L35-L35-SS
Zoro #
G810190257
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
50 mm
Thread Size A
M45 x 2
Overall Length
57 mm
Thread Size B
M45 x 2
Fitting Side A Pipe Size
35 mm
Fitting Side B Pipe Size
35 mm
Fitting Side B Tube Outer Diameter
35 mm
Fitting Side A Tube Outer Diameter
35 mm
Thread Size 2
M45 x 2
Fitting Side 2 Tube Outer Diameter
35 mm
Thread Size 1
M45 x 2
Fitting Side 1 Tube Outer Diameter
35 mm

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 35 mm, Fitting Side B Tube Outer Diameter 35 mm, Material Grade 316, Maximum Operating Pressure 3625 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 57 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.