Zoro Homepage

Elbow, SS, Comp. 6 mm, Metric 8 mm

  • Mfr # D6500-L06-L06-SS

  • Zoro # G310190207


product price: $45.89
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
14 mm
Maximum Operating Temperature
1,200 Degrees F
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6500-L06-L06-SS
Zoro #
G310190207
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
14 mm
Fitting Side A Pipe Size
6 mm
Fitting Side B Pipe Size
6 mm
Fitting Side B Tube Outer Diameter
6 mm
Thread Size A
M12 x 1.5
Overall Length
26 1/2 mm
Fitting Side A Tube Outer Diameter
6 mm
Thread Size B
M12 x 1.5
Thread Size 2
M12 x 1.5
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Thread Size 1
M12 x 1.5

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Female Metric Swivel, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Pressure 7250 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 26 1/2 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.