Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 6 mm, MNPT 1/4 in

  • Mfr # D2501-L06-02-SS

  • Zoro # G010190255


product price: $41.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
14 mm
Fitting Side A Connection Type
Compression
Fitting Side B Pipe Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2501-L06-02-SS
Zoro #
G010190255
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
14 mm
Fitting Side B Pipe Size
1/8 in
Thread Size A
M12 x 1.5
Fitting Side A Pipe Size
6 mm
Thread Size B
1/8-27
Overall Length
20 mm
Fitting Side A Tube Outer Diameter
6 mm
Thread Size 1
M12 x 1.5
Fitting Side 2 Pipe Size
1/8 in
Thread Size 2
1/8-27
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Fitting Side A Connection Type
Compression
System of Measurement
Imperial/Metric
Compatible Fitting Brands
Parker (EO/EO2)
Maximum Operating Pressure
4565 psi
Maximum Operating Temperature
1,200 Degrees F
Series
Volz
Fitting Side B Connection Type
MNPT
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Fitting Material
Stainless Steel
Minimum Operating Temperature
-425 Degrees F
Application
Hydraulics
Material Grade
316
Operating Pressure - Maximum
4,565 psi
Fitting Shape
90 Degrees Elbow
For Media Type
Acids, Gases, Lubricants
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-425 Degrees F

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Pressure 4565 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 20 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 6 mm, Fitting Side B Pipe Size 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.