Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 6 mm, MNPT 1/4 in

  • Mfr # D2501-S06-04-SS

  • Zoro # G610190075


product price: $43.69
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
17 mm
Thread Size A
M14 x 1.5
Minimum Operating Temperature
-425 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2501-S06-04-SS
Zoro #
G610190075
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
17 mm
Thread Size A
M14 x 1.5
Thread Size B
1/4-18
Overall Length
26 mm
Fitting Side A Pipe Size
6 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/4 in
Thread Size 1
M14 x 1.5
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/4 in
Thread Size 2
1/4-18

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Minimum Operating Temperature
-425 Degrees F
Maximum Operating Pressure
9135 psi
Fitting Side B Connection Type
MNPT
Application
Hydraulics
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Parker (EO/EO2)
Fitting Side A Connection Type
Compression
Series
Volz
Material Grade
316
System of Measurement
Imperial/Metric
Fitting Side 1 Connection Type
Compression
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-425 Degrees F
For Media Type
Acids, Gases, Lubricants
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
9,135 psi
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Pressure 9135 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 26 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 6 mm, Fitting Side B Pipe Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.