Elbow, Stainless Steel, 12 mm

  • Mfr # D2701-LN-L12-L12

  • Zoro # G216136606


product price: $16.15
/ea

Key Features

Finish
Zinc Nickel-Plated
Connector Type
Union
Material Grade
316Ti
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2701-LN-L12-L12
Zoro #
G216136606
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Tube Outer Diameter
12 mm

Details

Finish
Zinc Nickel-Plated
Item
Compression Fitting Union
Connector Type
Union
Material Grade
316Ti
Fitting Side 2 Connection Type
Compression
DIN Pressure Series
Light
Fitting Shape
90 Degrees Elbow
For Media Type
Air, Gases, Liquids
Operating Temperature - Minimum
-45 Degrees F
System of Measurement
Metric
Fitting Material
Stainless Steel
Compatible Fitting Brands
Danfoss Walterscheid, Parker Ermeto
Fitting Features
Rigid
Operating Temperature - Maximum
1,000 Degrees F
Operating Pressure - Maximum
5,800 psi

Description

Compression Fitting Union, Fitting Material Stainless Steel, Material Grade 316Ti, Compatible Fitting Brands Danfoss Walterscheid, Parker Ermeto, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.