Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female BSPP Straight, Steel 2

  • Mfr # D7405-L06-02

  • Zoro # G414794660


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Basic Fitting Material
Steel
Basic Fitting Shape
Straight
Max. Pressure
315 bar
Hex Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D7405-L06-02
Zoro #
G414794660
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
14 mm

Details

Item
Female BSPP Straight,Steel 2
Basic Fitting Material
Steel
Basic Fitting Shape
Straight
Max. Pressure
315 bar

Description

Female BSPP Straight, Steel 2


  • • Manufactured from Carbon Steel
  • • Zinc Nickel Plating offers exceptional rust resistance, over 1000 hours in salt spray testing.
  • • Pressure Ratings that meet/exceed industry standards.
  • • Certifications include ABS, BV, CCS, DNV GL, DVGW, Lloyd’s Register, RINA, and RMRS
  • • ISO 9001/14001 Manufacturer
  • • Used in the following Industries - Plastic Injection Molding, Ship Building, Marine, ROV, Submarines, Defense, Mining and Earth Moving, Agricultural Machinery, Trucks, Buses, and Engines, Pulp & Paper Plants, Wind Turbines, Hydrogen and CNG, Railway and Transportation, Power Packs and Machine Building, Hydraulic Presses, Chem and Petro-Chem Facilities, Offshore Oil and Gas, Steel Mills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.